Spesifikasi
| Type | Power relay |
|---|---|
| Protection Class | In a case |
| Number of Poles | 1 pole |
| Terminal Shape | Plug-in terminal |
| Contact Configuration | 1a |
| Ambient Humidity to Use | 5 to 85%RH |
| Ambient Operating Temperature (°C) | -40 to +70 (with no icing or condensation) |
| Case Color | Green transparent |
| Coil Rated Voltage (V) | DC24 |
| Contact Material | AgAu clad + Ag |
| Contact Resistance (miliΩ) | 50 or less (DC5V 1A energization voltage drop method) |
| Electrical Durability | 10 million times (10mA), 50,000 times (1A) (with resistive load) 2.5 million times (10mA), 20,000 times (1A) (with inductive load) (ambient temperature +23°C) |
| Insulation Resistance (MΩ) | 100 or more (with DC500V insulation resistance meter) |
| Mass (g) | About 17 |
| Mechanical Durability | 50 million times |
| Operation Indicator | Mechanical Indicator |
| Rated Current (mA) | 21 |
| Shock Resistance (Destruction) (m/s2) | 200 |
| Terminal Structure | Plug-in terminal |
| Vibration Resistance (Malfunction) | 10 to 55 to 10Hz Single amplitude 0.5mm (double amplitude 1.0mm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
W29 x D10 x H32 mm I / O slim relay Slim type for input (DC, AC) and output (1a, 1b, 1c). High durability of 1 million times (DC24V 5A) for output. With operation display mechanism that allows you to check the operation (1a specifications only)
Warning
The rated current and coil resistance are values at a coil temperature of +23°C. The tolerances are AC rated current +15%, -20%, and coil resistance ±15%. The AC specifications are 4-rated when using a single relay (single socket type P7TF-05), but when used as a G7TC, they become 3-rated specifications.)
Operating characteristics are based on a coil temperature of +23°C.
The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of +23°C. It is not a continuous allowable voltage. For products for which delivery dates must be confirmed each time, a "tentative delivery date" is displayed because we need to confirm the delivery date, including production status, with our suppliers each time an order is placed. After you place an order, we will confirm the delivery date with our supplier, and depending on the delivery date, we may ask you whether you wish to continue with the order. Please check the details in the information we will send you at a later date.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
