SANWA SUPPLY Headset Microphone Windscreen Sponge

Sebelum PPN:
Rp229.900
Spesifikasi
Suitable SizeMicrophone: 9mm to 14.5mm in diameter, 12.5mm to 22mm in length (depth)
DiameterxLength L (Φmmxmm)(Outer size) 20x28, (Inner size) 9x23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a windshield sponge (for replacement) to be attached to the microphone part of the head microphone.
It is the same size and specification as the microphone sponge used in the head microphone included in Sanwa Supply's portable loudspeaker (MM-SPAMP2, MM-SPAMP5, MM-SPAMP15, 400-SP076).
By attaching a microphone sponge (windshield), you can block the speaker's breathing and wind noise and amplify the voice clearly.
* Since this product is a sponge material, it can be stretched slightly before use, but if it is stretched strongly, it may be torn or damaged.

Ulasan Produk

Tidak ada ulasan