Sanyo Metal Works (ERBA) Hammer Knife Mower Replacement Blade

Sebelum PPN:
Rp109.900
Spesifikasi
Width (mm)28
Overall Length (mm)105
Blade Thickness (mm)4.5
Hole Diameter (φmm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spare blades and blades for Hammer Knife Mowers compatible with Orec's Bull Mower (BM) are made of high-grade material SUP10 and undergo tough heat treatment.Replacement Blade for Hammer Knife Mower
Warning
Please check the number of blades etc. according to the main body you are using.







Ulasan Produk

Tidak ada ulasan