Pentel Gyeongju Sign Pen (Pulpen Kaligrafi)

Sebelum PPN:
Rp37.900
Spesifikasi
Length (mm)15
Width (mm)50
Height (mm)200
Product TypeBody
Mass (g)11
Ink ColorInk / light ink
Line WidthFine point

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By pigmenting the ink, it has excellent water resistance and light resistance, and the handwriting is less likely to bleed. The tip of the pen is particularly solid among brush pens, making it easy to handle even for those who are not good at brush pens.
A twin brush pen with "ink" and "light ink" that can be used for address writing and ceremonial occasions.
Compared to dye ink, it has excellent water resistance and light resistance, and bleeding is not noticeable.

Ulasan Produk

Tidak ada ulasan