Sato Keiryoki Mfg Puka Puka Floating Bath Thermometer (Termometer Air)

Sebelum PPN:
Rp249.900
Spesifikasi
SizeΦ28x(H)210mm
Overall Length (mm)210
Mounting TypeHandheld
AS ONE Part Number0-9105-01
Mass (g)About 48
Accuracy (°C)±1⁰C
Measurement Range (°C)-5 to 55
Minimum Scale (°C)1
Target of MeasurementHot sound
Temperature DisplayBar scale
Type of thermometerBar thermometer
Where to Usebath

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Displays the hot water temperature 15 cm below the hot water surface.
To prevent "too hot and too lukewarm" in the bath.
Do not boil the bath with the thermometer floating. Glass may break.

Ulasan Produk

Tidak ada ulasan