Ozakikame Shoten F Precision Knife Handle, Caulking Tool (Kape)

Sebelum PPN:
Rp169.900
Spesifikasi
Overall Length (mm)150
Blade Thickness (mm)0.5
Blade Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an art knife dedicated to caulking three-sided adhesion. Please purchase the optional F precision knife blade wood carving blade as a spare.Three-sided adhesion removal work of sealing material
Warning
Be careful not to injure your fingers as the blade is sharp.

Ulasan Produk

Tidak ada ulasan