POSH Faith Exhaust System Vantage 3M (Komponen Knalpot Motor)

Sebelum PPN:
Rp529.900 - Rp579.900
Spesifikasi
Width (mm)25
Length (cm)300
Heat Resistance Temperature (°C)1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-asbestos graphite and COPPER type are more durable than STD.
By insulating the exhaust pipe, the drop in the exhaust temperature when it is discharged to the exhaust pipe is suppressed as much as possible, the exhaust gas discharge speed is maintained, and the exhaust efficiency is improved.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait