OMRON Esd (Static Electricity) Countermeasure D-Sub Connector Assembly Type Hood

Sebelum PPN:
Rp259.900
Spesifikasi
ShapeSocket
Terminal ShapeDIP straight terminal
Rated Voltage (V)AC300
Rated Current (A)3 (at 20⁰C)
Insulation Resistance (MΩ)1000 or more (after applying DC500V / 60s)
Contact Resistance (miliΩ)20 or less (DC 20mV or less, 100mA or less)
Insertion / Removal Durability (Times)100
Operating Temperature Range (°C)-25 to +85 (no condensation or freezing)
Withstand Voltage (V/minute)AC1000 (leakage current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan