NS Tool End Mill For Infinite Coating Deep Rib

Sebelum PPN:
Rp429.900
Spesifikasi
MaterialUltra Fine Cemented Carbide
Overall Length (mm)50
Surface TreatmentInfinite coating (TiAlN series)
Helix Angle (°)30
Blade Diameter (φmm)1
Blade Diameter Tolerance (mm)0 to -0.02
Blade Length l (mm)1.5
Diameter below Neck d2 (mm)0.95
Effective Length L1 (mm)10
Neck Angle γ (°)12
Number of Tips2
Shank Diameter (mm)4
Shank Diameter Tolerance (mm)h6
TRUSCO Number726-4607
Workable HardnessCan process up to 55HRC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Infinite coating is adopted for NS (NS TOOL) original end mill for deep ribs.
A neck escape type suitable for narrow and deep processing.
* If you order by cash on delivery, it may be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan