NAKATOMI Dream Power Engine Cultivator (Traktor Tangan)

Sebelum PPN:
Rp9.099.900
Spesifikasi
Mass (kg)16
Fuel Tank Capacity (L)0.8
Engine Type2 cycles
Dimensions, Width WxDepth DxHeight H (mm)440x830x950
Blade Diameter (φmm)220
Displacement (ml)43
FuelMixed fuel 25: 1
Tillage Width (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small type that is ideal for home gardens. Easy to move with tires! The handle part can be folded, making it convenient to store and carry. Uses a Nata claw blade with excellent soil reversibility.
As an engine cultivator, engine cultivator, cultivator, farming, cultivator, household cultivator.

Ulasan Produk

Tidak ada ulasan