PANEFRI INDUSTRIAL Door Sliding Tape Combined Type

Sebelum PPN:
Rp72.900 - Rp299.900
Spesifikasi
Tape Width (mm)18, 21
Main applicationSliding aid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There are two types of Japanese housing thresholds, 18 mm wide and 21 mm wide. It is a dual-purpose door slip tape that can be used for both 18 mm width and 21 mm width by breaking the tape. If the threshold is 21 mm wide, please use it as it is. If the width is 18 mm, split the tape along the notch before use. Since it is a dual-purpose type, you can use it without checking the width of your home.
Warning
Tape that makes opening and closing of bran and shoji smooth.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait