RYOBI Door Closer 80 Series Standard Type (With Stop)

Sebelum PPN:
Rp1.199.900 - Rp1.699.900
Spesifikasi
ColorSilver
TypeStandard type
SeriesDoor closer 80 series
Dimension H (mm)70.5
Dimension C (mm)28
Applicable Door Height (mm)2100
Dimension G (mm)45
Dimension Q (mm)252
Durability (times)300000
Right or Left HandLeft and right combined use
Stop Angle (°)About 70-120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-section speed adjustment to achieve optimal door closing speed in an orthodox design. This is a standard model door closer. Can be used for both left and right hands. The 80 series features a design that takes advantage of sharp straight lines and a precise mechanical design.
Warning
Please use the largest type in windy areas.
When selecting a model, give priority to the width of the compatible door.






Ulasan Produk

Tidak ada ulasan