RYOBI Door Closer 1000 Series Parallel Type (With Stop)

Sebelum PPN:
Rp1.199.900 - Rp1.499.900
Spesifikasi
TypeParallel type
StopExterior type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The "sharp square design" and "many functions" make it a perfect fit for office spaces. The stop device uses a cam type anti-friction mechanism and is reliable and robust. The stop angle can be set from approximately 70° to 180° by using a serration method on the cam. There is approximately 15° of room for return, so please be careful if there is a wall near 180°. There is no difference between left and right hand, and it is shared.
Warning
Please use the largest type in windy areas.
When selecting a model, give priority to the width of the compatible door.






Ulasan Produk

Tidak ada ulasan