Riken Optech Disaster Prevention Face Shield (Helmet Mounting Type) (Pelindung Wajah)

Sebelum PPN:
Rp469.900
Spesifikasi
MaterialPolycarbonate
ColorTransparent
TypeGlasses for welding, disaster prevention
ShapeHelmet-mounted disaster prevention surface
Suitable ForFH mounting bracket
Conform toMP type compatible, grooved type compatible
Material (Lens)Polycarbonate
Shield height (mm)205

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With spherical injection molding, there is no noticeable reflected light from behind, the field of vision is refreshed, and the eyes do not get tired.
An integrally molded facepiece with a canopy that is not easily deformed and protects the eyes from light rays and dust from above.
* A separate metal fitting is required to attach to the helmet on the disaster prevention side.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait