NiGK Digital Thermo Tape (R)

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number1-628-06
Water ResistantWithin 3 hours (immersion in water)
Teeth Spacing(Temperature) 2⁰C
Accuracy (°C)±2
Dimensions (mm)10x92
Discoloration Temperature (°C)50 to 100
Heat Resistance60⁰Cx1000 hours
Moisture ResistanceNo abnormality (relative humidity 70% or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The color change appears with the numbers, and you can instantly know the temperature just by reading the green numbers.
* Water resistance and weather resistance can be improved by laminating with a non-transparent film.

Ulasan Produk

Tidak ada ulasan