Nitta Chemical Industrial Products Diamond Mount S2000 Type

Sebelum PPN:
Rp719.900
Spesifikasi
ShapeSquare
Stroke (mm)12
Dimension H (mm)47
Dimension A (mm)120
Dimension B (mm)80
Absorption Energy (J)47
Dimension C (mm)17
Dimension E (mm)20
Dimensions d (mm)Φ30
Dimensions p (mm)60
Mass (g)390
Reaction force (N)8850
Type of ConnectionRound hole
suitable usageAnti-vibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The square shape allows you to adjust the absorbed energy by the number of installations.
The compact design accommodates narrow spaces.
Crane, hoist, multi-storey car park

Ulasan Produk

Tidak ada ulasan