Richell Deep Type Earth Retaining Stone Masonry Type 45

Sebelum PPN:
Rp169.900
Spesifikasi
MaterialPolypropylene
ColorDark brown
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (g)439
Dimensions, Width WxDepth DxHeight H (mm)460x30x395

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can easily make fields and flower beds just by inserting them into the soil. You can easily make flower beds and flower beds just by inserting them into the soil for gardening.
Also as a garden partition. You can join them in a horizontal row, at right angles, according to the size you want to use. Securely connected with a simple lock.
A masonry design that fits easily into the exterior.

Ulasan Produk

Tidak ada ulasan