OLFA Cutter Knife Hyper (Pisau Cutter)

Sebelum PPN:
Rp98.900
Spesifikasi
AS ONE Part Number64-3674-30
ROHS Directive (Corresponding to 10 Substances)Correspondence
Blade Thickness (mm)0.45
Dimensions (mm)12.5x83.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hyper M thick type with a slim form but equipped with a blade with a blade thickness of 0.45 mm, which combines the strength of a large blade with the ease of a small blade.
In addition, the claws on the back of the main unit can be used for various purposes.
It is a size that is easy to grip even for small hands, so it is recommended for women and young people who are resistant to large cutters.
* Be careful when replacing the blade. * Because it is a blade, handle it with care. * Keep it out of the reach of children.

Ulasan Produk

Tidak ada ulasan