Nitoms Corocoro Pro Standard Cut Cut Body L

Sebelum PPN:
Rp329.900
Spesifikasi
Overall Length (mm)1005
Product TypeBody
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Width (mm)160
Tape Length (m)19.5
Core Diameter (Φmm)38
Number of Reels110
suitable usageFor carpet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long roll compact design reduces the amount of waste. The orange line (you can easily see the opening and can be cut) improves cleaning efficiency.
Streak coating (for carpet)

Ulasan Produk

Tidak ada ulasan