SANWA SUPPLY Conversion Active Cable

Sebelum PPN:
Rp3.299.900
Spesifikasi
ColorBlack
Cable Length (m)Approximately 5 (both ends of connector)
Connector ShapeUSB Type-C male - USB Type-C male (DisplayPort Alt mode compatible)
Conversion TypeMale - Male
Cable Outer Diameter (φmm)About 4.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type-C (DisplayPortAlt mode compatible) active cable. Transmission bandwidth 16.2 Gbps (each lane 8.1 Gbps x 2) HBR3 transmission bandwidth 16.2 Gbps (8.1 Gbps x 2 lanes) of DisplayPortAlt mode (Ver1.4) is supported. You can connect and use a computer with Type-C (DisplayPortAlt mode compatible) and a display with a Type-C (DisplayPortAlt mode compatible) input terminal. USBPD compatible USBPD up to 60W (3A) is supported. USB3.2 Gen2 compatible USB signal transmission supports USB3.2 Gen2 (USB3.1 Gen2).

Ulasan Produk

Tidak ada ulasan