SANWA SUPPLY Convenient Tap

Sebelum PPN:
Rp609.900
Spesifikasi
Rated Voltage (V)125
AS ONE Part Number64-0855-46
Rated Current (A)15
Number of Outlets3
Rated Power (W)1500 or less
Main Unit Dimensions, Width WxDepth DxHeight H (mm)135x55.5x43.5
Outlet Type2P retaining
Plug Shape2P Swing plug (with insulating cap)
Various certificationsCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan