Plaisir Compatible Ink Cartridge Epson Compatible Ic50 (Increase Type) (Tinta Printer)
Spesifikasi
| Type | Increased type, Compatible product |
|---|---|
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable For | EP-301/302/702A/703A/704A/705A/774A/801A/802A/803A/803AW/804A/804AR/804AW/901A/901F/902A/903A/903F/904A/904/A840/A840S/A940/G860/T960 |
| Mass (g) | 56 |
| Ink | dye |
| Ink Color | Black (increase type) |
| Manufacturer's Genuine Part No. | ICBK50 |
| Suitable Manufacturer | EPSON |
| Warranty Period | 3-year printer warranty |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible ink cartridges are compatible ink cartridges that can be used in the same way as genuine ink cartridges from the printer manufacturer.
Plaisir's compatible ink cartridges and ink are of course developed independently. Through thorough daily management, improvement, and testing, we have achieved a beautiful printing finish that is comparable to genuine products. It is also possible to use them in combination with genuine products, so we offer options that meet the diverse needs of our customers.
We also have great support because we are confident in our quality. Our ink cartridge specialist technicians will answer your questions.
The increased quantity series is a product with increased ink so that it can print approximately 130% to 220% more pages than the genuine product. Unlike similar products from other companies, it is designed to stop printing exactly according to the manufacturer's regulations, so you can use it with confidence to avoid "drying", which can put a strain on the printer or cause it to malfunction. .
Plaisir's compatible ink cartridges and ink are of course developed independently. Through thorough daily management, improvement, and testing, we have achieved a beautiful printing finish that is comparable to genuine products. It is also possible to use them in combination with genuine products, so we offer options that meet the diverse needs of our customers.
We also have great support because we are confident in our quality. Our ink cartridge specialist technicians will answer your questions.
The increased quantity series is a product with increased ink so that it can print approximately 130% to 220% more pages than the genuine product. Unlike similar products from other companies, it is designed to stop printing exactly according to the manufacturer's regulations, so you can use it with confidence to avoid "drying", which can put a strain on the printer or cause it to malfunction. .
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Plaisir%20Compatible%20Ink%20Cartridge%20Epson%20Compatible%20Ic50%20(Increase%20Type)%20(Tinta%20Printer)/icP110774660-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
