Plaisir Compatible Ink Cartridge Canon Compatible Bci-19Bk (Tinta Printer)

Sebelum PPN:
Rp149.900
Spesifikasi
ColorBlack
TypeCompatible product
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForPIXUS-iP100/iP110/TR153
Mass (g)39
InkPigment
Manufacturer's Genuine Part No.BCI-19BK
Suitable ManufacturerCanon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible ink cartridges are compatible ink cartridges that can be used in the same way as genuine printer manufacturer ink cartridges.
Of course, the compatible ink cartridges of Preseil are also developed independently. Through thorough management, improvement, and testing every day, we have achieved a beautiful print finish that is comparable to genuine products. Since it can be mixed with genuine products, we will provide options that meet the diverse needs of our customers.
We are also confident in the quality, so we have a lot of support. Ink cartridge specialists will answer your questions.

Ulasan Produk

Tidak ada ulasan