Safety 3 Compact Head Nozzle

Sebelum PPN:
Rp329.900
Spesifikasi
MaterialABS, POM, PP
Suitable Hose Inner Diameter (Φmm)12 to 15
Suitable Hose Outer Diameter (Φmm)Up to 20
Heat Resistance Temperature (°C)60
Operating Pressure (MPa) 0.1 to 0.6(1 to 6kgf/cm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This nozzle has a compact head that allows you to easily water the roots.
You can shut off water, allow water to flow, and adjust the amount of water using the hand lever.
Ease of use has been improved with a new sense of operation.
Water nozzle.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait