OMRON Common Socket Square Socket (Surface Connection)

Sebelum PPN:
Rp85.900
Spesifikasi
ShapeP2RF (surface connection)
Insulation Resistance (MΩ)1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
Mass (g)About 38
Suitable ModelG2R-2-S @, H3RN-2 @
Continuous Current (A)5
Number of Pins8
With or Without Finger ProtectionIncluded
Withstand Voltage (V/minute)Between different pole contact terminals: AC3000 Between same pole contact terminals: AC1000 Between coil contact terminals: AC4000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Types ending in -E are finger-protected. Round terminals cannot be used. Please use Y-shaped terminals, etc.







Ulasan Produk

Tidak ada ulasan