PLUS (Stationey) Clear Holder With Disc Pocket

Sebelum PPN:
Rp96.900
Spesifikasi
Material50% recycled Polypropylene (PP) 0.2mm
ColorClear
SizeA4
Outer Dimensions (mm)310 verticalx220 horizontal
PocketYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A clear type holder that allows you to quickly check the contents of important documents.
It is very convenient because you can carry a small number of sheets without bending.
With disc holder. This is convenient when submitting data and documents at the same time.

Ulasan Produk

Tidak ada ulasan