Nippon Paper Crecia Safety/Protection Glasses Clean Guard V20 Envision Pro (Kacamata Safety)

Sebelum PPN:
Rp459.900
Spesifikasi
ShapeBinocular type
Lens ColorClear
Material (Lens)Polycarbonate
Dimensions, Width WxHeight HxDepth D (mm)Approximately 120x60x225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A gasket type that protects the eyes from dust, has a high fit, and is removable.
Strong anti-fog processing lens.
UV cut 99.9% + Clear lens.
Vine angle adjustment function.
JIS T 8147 compliant product.
ANSI Z87.1 compliant product.
Nose pad with a stable fit.
For protection from flying objects from the front and sides
* Cannot be used for protection from harmful light or laser light.

Ulasan Produk

Tidak ada ulasan