seventy-eight Carbide Blade Scraper (Kelen Bar) Hammer Type

Sebelum PPN:
Rp1.799.900
Spesifikasi
Overall Length (mm)250
Mass (g)400
Blade Width (mm)50
Blade MaterialCarbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbide blade type that can be hit with a conventional hammer. Improves work efficiency by improving chipping and removal performance. The blade shape is a double-edged W keren type with good removal performance.
Welding spatter removal, paint peeling, concrete chipping, rust removal

Ulasan Produk

Tidak ada ulasan