PLUS (Stationey) Camouflage Holder With Divider, 3 Pocket
#Grup produk P110767341
Spesifikasi
| Material | Polypropylene (PP) 0.2mm |
|---|---|
| Size | A4 |
| Outer Dimensions (mm) | 310x230 horizontal |
| Partition | Yes |
| File Capacity | 100 sheets |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A clear holder that firmly protects documents that you do not want to fold and protects the safety and security of information.
Plus the original camouflage pattern protects your privacy.
Large letters with about 20 points or more such as titles can be confirmed at a glance from the outside, but small letters and numbers have a camouflage pattern that overlaps and a clear holder with a special pattern that can not be easily read from the outside. is.
There is a lot of privacy in everyday life such as contracts / quotations, meeting materials, resumes, resident's cards, receipts and prescriptions handled by the company.
The camouflage holder is a security measure that can be easily and easily protected to protect information that you do not want to see or see.
A simple security holder that can be easily used for daily filing.
Easy 3 categories of information that you do not want to see. A type with a partition that enables classification with one holder.
The front sheet is a camouflage sheet. The partition inside is a color (semi-transparent) sheet.
Plenty of about 100 sheets can be stored.
It is a convenient item that can be used to store receipts for one year, such as final tax returns, for each sorting item.
Plus the original camouflage pattern protects your privacy.
Large letters with about 20 points or more such as titles can be confirmed at a glance from the outside, but small letters and numbers have a camouflage pattern that overlaps and a clear holder with a special pattern that can not be easily read from the outside. is.
There is a lot of privacy in everyday life such as contracts / quotations, meeting materials, resumes, resident's cards, receipts and prescriptions handled by the company.
The camouflage holder is a security measure that can be easily and easily protected to protect information that you do not want to see or see.
A simple security holder that can be easily used for daily filing.
Easy 3 categories of information that you do not want to see. A type with a partition that enables classification with one holder.
The front sheet is a camouflage sheet. The partition inside is a color (semi-transparent) sheet.
Plenty of about 100 sheets can be stored.
It is a convenient item that can be used to store receipts for one year, such as final tax returns, for each sorting item.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Camouflage%20Holder%20With%20Divider%2C%203%20Pocket/9hP110767341-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
