Sanwa Direct Cable Holder

Sebelum PPN:
Rp419.900
Spesifikasi
MaterialSilicon
ColorGray, light gray
Length (mm)98
Width (mm)24
Inner Diameter (mm)5
Included AccessoriesTwo pieces of replacement double-sided tape
Number of Capacity4 cables

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Attach with double-sided tape to prevent the cable from falling.
The double-sided tape can be removed by pressing the main body downward, and the double-sided tape can be removed by slowly pulling it.

Ulasan Produk

Tidak ada ulasan