PLUS (Stationey) Business Card Pocket Horizontal

Sebelum PPN:
Rp129.900
Spesifikasi
MaterialPolypropylene (PP) Embossed Type 50μm (0.05mm) / Base 80μm (0.08mm)
ColorTransparent
Number of HolesCompatible with 2, 4, and 30 holes
Sheet Thickness (mm)Pocket: 0.05, Base: 0.08
Dimensions (mm)(Refill) 301x231
Pocket Dimension Length (mm)58
Pocket dimensions side (mm)92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient for organizing business cards, loyalty cards, and shop cards. Can store 10 cards on one side and 20 cards on both sides. Easy embossing, a highly transparent sheet with finer irregularities than grain, and a reinforcing tape in the binding hole to improve durability. Green Purchasing Law compliant product
Convenient for organizing various cards.

Ulasan Produk

Tidak ada ulasan