Sekisei Business Card Holder (Welding Type)

Sebelum PPN:
Rp119.900
Spesifikasi
MaterialPP
Thickness (mm)0.75
Spine Width (mm)11
File Capacity200 business cards
Dimensions, HeightxWidth (mm)314x222

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided pocket type that makes it easy to put in and take out business cards, and it is easy to browse with a spread. Slim back width that can be used easily. Horizontal insertion type that makes it difficult for business cards to fall off. With a spine heading that is convenient for sorting and organizing. (Can be used on both sides)

Ulasan Produk

Tidak ada ulasan