SANWA SUPPLY Blue Light Cut LCD Protective Fingerprint Antireflection Film For 15.6 Inch Wide Screen

Sebelum PPN:
Rp709.900
Spesifikasi
Thickness (mm)0.2
AS ONE Part Number64-0901-90
Included AccessoriesSpatulax1 (for mounting)
FeatureBlue light cut anti-fingerprint gloss
Dimensions, Width WxDepth DxHeight H (mm)344x0.2x193.5
Blue Light BlockingCorrespondence
Blue Light Blocking Rate0.26
External Light Reflectance (%)4.7
Glare PreventionCorrespondence
Suitable Size15.6 type wide
Surface Hardness (H)2 to 3
Touch panel methodCorrespondence
UV Protection Rate (%)99.9
Visible Light Transmittance (%)80.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan