SASAGAWA Blindfold Large For Lottery Box

Sebelum PPN:
Rp87.900
Spesifikasi
MaterialUrethane (5mm thickness)
SizeL
Included AccessoriesWith two double-sided tape
Diameter (φmm)Cut: 140
Dimensions, Width WxLength L (mm)Double-sided tape: 20x185
Dimensions, HeightxWidthxThickness (mm)190x190x5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Urethane sheet that makes the contents of the box invisible! The contents of the box cannot be seen. What's in it? Exciting. Easy to attach to your lottery box! The notch is 140mm in diameter. Please attach double-sided tape at the entrance and exit. It is suitable for lottery boxes with a slot of 100 to 140 mm.
Warning
The lottery box is sold separately. If it is a manufacturer's product, the BIG lottery box 27 cm square (product number: 37-7916) is suitable. Please purchase separately.
Please attach double-sided tape at the entrance and exit.
If the diameter of the slot exceeds 140 mm, it may not be possible to fix it with double-sided tape or it may easily come off, so it is not recommended.
Please note that the shape of the sheet may change as the number of times it is taken in and out is repeated.
If you put it in and out vigorously, the double-sided tape may come off, so please fix it firmly in the box before use. Comes with 2 double-sided tapes.
The lottery box is sold separately. BIG lottery box 27 cm square (product number: 37-7916) is suitable.


Ulasan Produk

Tidak ada ulasan