Panasonic Back Camera With Hdr Function

Sebelum PPN:
Rp3.299.900
Spesifikasi
Cable Length (m)0.5
Mass (g)Approximately 25 (including cord)
Power SupplyDC12V minus ground
Included Accessories3.5m relay cable, 5.0m power cord
Angle of View (°)Horizontal: Approx. 162, Vertical: Approx. 126
Illuminance (Lx)about 0.5 to 100000
Image Sensor1/3.7 inch color CMOS
LensWide angle Fixed focus f=1.25 mm F value 1.8
Number of Effective PixelApproximately 410,000 pixels (image sensor)
Operating Temperature Range (°C)-30 to 85
Outer Dimensions, Width WxHeight HxDepth D (mm)23x23x25 (excluding rear protrusions)
Power Consumption (W)About 0.96
Power Consumption (mA)About 70
ResolutionOver 400 TV lines (central area)
S/N Ratio40 dB or more (at recommended illuminance)
Storage Temperature Range (°C)-40 to 85
Video OutputNTSC VBS 1.0 Vp-p 75 Ω
Video/AudioWide-angle mirror image (for backward confirmation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDR-compatible rear view camera High visibility with reduced highlight and shadow detail Supports safe driving with a wide viewing angle Tough body with excellent water resistance and dust resistance Compatible with your existing navigation system and monitor

Ulasan Produk

Tidak ada ulasan