Ryuhomaru Authentic School Blade Grinding Service (Diamond Sharpener)

Sebelum PPN:
Rp569.900
Spesifikasi
Overall Length (mm)240
Blade Length (mm)135
Blade Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can also sharpen a saw with a knife-shaped tip. Work of 5 roles per piece (one side is a rough grind, the other side is a finishing grind, a bent blade is used on a curved surface, a straight blade is used on a flat surface)
Polishing sickles, nata, scissors, knives, cutter knives, electrician knives, saws, etc.

Ulasan Produk

Tidak ada ulasan