Sekisei Ad One Wide Half Folder With Title Pocket

Sebelum PPN:
Rp16.900 - Rp21.900
Spesifikasi
SizeA4
StandardA4 With title pocket
Material (Main Unit)Recycled PP 0.2mm thickness
Included Accessories1 title card
Dimensions (mm)(Pocket) length 113 * width 165
Main Unit Dimensions (mm)310x240
Storage Dimensions (WidthxLength) (mm)(Pocket) 154x105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A half-welded clear folder that does not easily lose its contents. Comes with a convenient title pocket for postcards.

Ulasan Produk

Tidak ada ulasan