Ohm Electric 33In1 Card Reader

Sebelum PPN:
Rp88.900
Spesifikasi
Included AccessoriesInstruction manual
InterfaceUSB2.0 (USB1.1 compatible operation when connected to USB1.1 interface)
Supported OSWindows 7, Vista, XP (SP1 or later), Mac OSX (10.4 or later)
Suitable ModelsSupported devices: DOS / V compatible machine equipped with USB port, Apple Mac series
Transfer Speed (Mbps)480 (USB 2.0 high speed mode theoretical value)
ColorBlack
Mass of Main Unit (g)About 8
Operating Temperature/Humidity RangeOperating temperature / humidity: 5-45⁰C / 85% RH
Outer Dimensions, Width WxHeight HxDepth D (mm)About 62x9.5x20
Storage Temperature/Humidity RangeStorage temperature / humidity: -10 to 55⁰C / 85% RH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A card reader that can use 33 types of memory cards. You can read the microSD (HC) card directly without an adapter.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait