PGA 3.5Mm Earphone Plug Stereo Earphone Tough Cable/Inner Ear Type

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)About 1.2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (g)12
Plug ShapeΦ3.5mm 4-pole stereo mini plug
Driver Unit (Φmm)14.2 (Dynamic Driver)
Impedance (ohm)32
Maximum Input (mW)5
Playback Frequency Band (Hz)20 to 20k
Sound Pressure Sensitivity (dB)105/2mW

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an inner-ear type 3.5mm earphone plug stereo earphone that uses a tough cable that is hard to disconnect and puts less strain on your ears. Equipped with a large diameter Φ14.2mm dynamic driver. By adopting an inner ear type for the earphone part, it is comfortable to wear and has a design that is ideal for long-term use. In addition, the cable part is equipped with a remote control with a microphone. You can perform operations such as hands-free calling, volume adjustment, play/stop, etc. If you press and hold the multi-function key, you can activate Google Assistant or Siri. Voice search made easy.

Ulasan Produk

Tidak ada ulasan