PGA 3.5Mm Earphone Plug Stereo Earphone Tough Cable/Canal Type

Sebelum PPN:
Rp209.900
Spesifikasi
ColorBlack
Cable Length (m)About 1.2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Mass (g)12
Driver Unit (Φmm)10 (dynamic driver)
Impedance (ohm)16±15%
Maximum Input (mW)5
Playback Frequency Band (Hz)20 to 20k
Plug ShapeΦ3.5mm 4-pole stereo mini plug
Sound Pressure Sensitivity (dB)100±3/2mW

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a canal type 3.5mm earphone plug stereo earphone that fits the ear using a tough cable that is hard to disconnect. Equipped with a large diameter Φ10mm dynamic driver. The earphone part adopts a canal type that has an excellent fit, and has a design that has high sound insulation and prevents sound leakage. In addition, the cable part is equipped with a remote control with a microphone. You can perform operations such as hands-free calling, volume adjustment, play/stop, etc. If you press and hold the multi-function key, you can activate Google Assistant or Siri. Voice search made easy.

Ulasan Produk

Tidak ada ulasan