SEIWA Accessories Socket 2 DC 2 USB Direct (Pengisi Daya Mobil)

Sebelum PPN:
Rp289.900
Spesifikasi
ColorBlack
Dimensions (HxWxD) (mm)110x112x35
LED ColorBlue LED
Maximum Power Consumption (W)72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An expansion socket with two DC12V sockets and two USB ports.
It is a direct plug type that can adjust the angle of 240⁰ by swinging angle (9 steps).
The blue LED lights up when the power is turned on.
Two USB ports are distributed output types with a maximum of 5V / 2.4A.
You can charge two smartphones and tablets at the same time.
The allowable power of each socket is 36W, and a total of 72W can be used.

Ulasan Produk

Tidak ada ulasan