IRIS OHYAMA Vegetable Planter

Sebelum PPN:
Rp189.900
Spesifikasi
MaterialPolypropylene
ColorVegetable Green
TypeType 480
Capacity (L)22
Dimensions (Width x Depth x Height) (mm)480x320x260
Bottom Dimensions (Width x Depth) (mm)375x215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The extra space has been cut and slimmed down to a size that can accommodate the minimum required amount of soil for each number of seedlings. Since it has a support mounting hole, you can easily mount the support. As it comes with a drainboard, it has excellent breathability and drainage.

Ulasan Produk

Tidak ada ulasan