MCO USB Industrial Endoscope Flexible Inspection Camera

Sebelum PPN:
Rp629.900
Spesifikasi
ColorBlack
Included AccessoriesMicro USB/USB cable (Type-C)
ResolutionVGA 640x480
InterfaceUSB 2.0 compliant
Light Source6 white LEDs
Angle of ViewAbout 60°
Body Length (mm)2000
BrightnessAuto
Dust/Water ProtectionIP67 equivalent
Focus (cm)About 3 to 10
Number of pixels300 000
Supported OSWindows 11/10, Android 4.11 or higher (host function compatible devices) *MacOS and iOS devices are not supported.
Tip Diameter (mm)5.5
Video ElementCMOS + 300,000 pixels

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a camera with a tip diameter of only 5.5 mm, which is extremely fine and can be used by connecting to a USB port. It is a cable type that can be moved flexibly, and is ideal for checking gaps that cannot be reached. It can be used in a wide range of situations such as car maintenance, drainage check, and air conditioning check.

Ulasan Produk

Tidak ada ulasan