KOGANEI Urethane Tube

Sebelum PPN:
Rp629.900
Spesifikasi
MaterialPolyurethane
ColorBlack
Suitable fluidAir
Length (m)20
Minimum Bending Radius (mm)15
Operating Temperature Range (°C)-15 to 60 (when the tube is stationary)
Outer Diameter x Inner Diameter (mm)6x4
Working Pressure Range(Positive pressure) 0 to 0.8MPa (at 20° C), (Negative pressure) -99.9 to 0kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is flexible, the minimum bending radius can be reduced. Excellent weather resistance, especially against ozone. Has excellent oil resistance.

Ulasan Produk

Tidak ada ulasan