Honda Electronics Ultrasonic Sounder Depth Finder

Sebelum PPN:
Rp8.599.900
Spesifikasi
AS ONE Part Number65-0258-36
Frequency (kHz)200
Measuring Range (m)0.6 to 80
Sensor Cable Length (m)10
Dimensions (mm)(Body) 42x198, (Float Sensor) 50x155
Float SensorYes
Positioning Angle (Sensor) (°)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The water depth can be measured with an ultrasonic sensor. It has a 50m waterproof structure and is designed to withstand impacts, so you can use it with confidence. Since it comes with a float sensor, it is possible to measure the water depth even in places that are out of reach.

Ulasan Produk

Tidak ada ulasan