MK (Maruki Hardware) Tubular Sliding Door Sickle Lock

Sebelum PPN:
Rp729.900
Spesifikasi
ColorSilver
AS ONE Part Number64-8394-74
Dimensions Bs (mm)38
Applicable Door Thickness (mm)28 to 36
TRUSCO Number143-3634

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The notch hole of the tubular case is 21 mm round hole processing. Even if you accidentally close the door with the sickle out, if the sickle hits the strike, the sickle will be stored in the case. Comes with a large thumb turn that is easy to pick up (a sliding door that is stored in a door pocket requires a door pad to prevent the large thumb turn from hitting it).

Ulasan Produk

Tidak ada ulasan