INAO Glass Tasting (Gelas Kaca)

Sebelum PPN:
Rp989.900
Spesifikasi
MaterialNon Red Crystal
Capacity (ml)210
Maximum Diameter (mm)67
Top Diameter x Height (mm)47x156

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A glass for wine professionals certified by INAO to taste a variety of wines of different varieties and origins under the same conditions. The definition of INAO glass is that it has legs and is tulip-shaped in a bowl with a capacity of 5 to 8 ounces. It is easy to swirl and has a shape that allows wine to aerate (air contact) sufficiently, and it is a design that effectively appeals to the sense of sight, smell and taste.

Ulasan Produk

Tidak ada ulasan