KASHIMURA Accessories Car Suction Cup Smartphone Holder (Aksesoris Interior Mobil)

Sebelum PPN:
Rp249.900
Spesifikasi
ColorBlack
Type of SignSuction cup pasting
Dimensions (WxHxD) (mm)65x125x160
Load Capacity (g)Within 300
Applicable Dimensions Width x Thickness (mm)within 52-100 x within 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sucker-type smartphone holder that can be handled freely with a movable arm. Can be firmly attached with a gel sucker type base. A movable arm that can be extended up to about 45 mm by sliding back and forth. With a ball joint, the angle can be adjusted to a position that is easy to see 360° even after installation.
Warning
- Holdable dimensions Width: 52 to 100 mm or less Thickness: 15 mm or less Weight: 300 g or less
- It may not be possible to use it depending on the size and shape of the protective case you are using.

Ulasan Produk

Tidak ada ulasan