KOGANEI Solenoid Valve Round 250 Series

Sebelum PPN:
Rp2.599.900
Spesifikasi
Suitable fluidAir
Number of Positions2
Type of ActingPilot Type
Number of Ports3
Operating Temperature Range (°C)0 to 60
Assured Pressure Resistance (MPa)1.35
Lead Wire Length (mm)About 300
LubricationUnnecessary
Maximum Operating Frequency (Hz)5
Mounting Sidefreedom
Operating Pressure Range (MPa)0.2 to 0.9
Response Time (ms)30 at ON; 50 at OFF
Terminal ConnectionGrommet method
Type of InsulationClass B
Type of Switching2 direction single acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and light. No sticking. Free mounting position. No need to refuel. No leakage due to foreign matter in the fluid. Withstands high frequency operation. current is small. No burning accidents. No disconnection or breakage of the solenoid. Many types of voltage are common to all models. (Except for explosion proof) Extremely long life.

Ulasan Produk

Tidak ada ulasan