KOGANEI Solenoid Valve 300 Series

Sebelum PPN:
Rp3.099.900
Spesifikasi
TypeStandard type
Suitable fluidAir
Rated Voltage (V)DC 24
Number of Positions2
Type of ActingPilot Type
Assured Pressure Resistance (MPa)1.35
Excitation Current (mA)240 (5.8W)
Insulation Resistance (MΩ)More than 10
LED ColorRed
Line ColorRed
LubricationUnnecessary
Maximum Operating Frequency (Hz)5
Mounting Sidefreedom
Number of Ports5
Operating Pressure Range (MPa)0.15 to 0.9
Operating Temperature Range (°C)5 to 50
Operating Voltage Range (V) 21.6 to 26.4 (24±10%)
Response Time (ms)20 at ON; 25 at OFF
Type of Switching4 direction single acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Internal pilot type 2-position valve that promises reliable operation at low current. 2-position valves can be mixed and mounted on the 300 series manifold as they are. A shading coil system is used for the AC solenoid to eliminate solenoid burnout and hum. By installing a dedicated speed controller, it can be stopped more crisply and instantly.

Ulasan Produk

Tidak ada ulasan